This item is Discontinued.

Lacrosse Size 10W Men's 8" Work Boot Composite Mining Boots, Brown 552089

Size 10W Men's 8" Work Boot Composite Mining Boots, Brown (Discontinued)

  • Mfr # 552089
  • Zoro # G9067861
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
552089
Zoro #
G9067861
UPC #
-
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Height
8 in
Heel Height
3/4 in

Details

Footwear Style
8 in Work Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Mining Boots
Footwear Sole Pattern
Dual Density Lug
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Gore-Tex(R)
Last Number or Name
850
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Liner Material
Gore-Tex(R)
Ninety Degree Heel
Yes
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Midsole Material
Puncture Resistant
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Insulation Weight
1000g
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Outsole Material
Vibram 573 Dri-Ice
Insulated
Yes
Standards
ASTM F2413-11, CSA Z195-09 Grade 1
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Insulation Type
Thinsulate(R)
Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH PR
Removable Insole
Yes
Waterproof
Yes
Style Number
552089
Chemical Resisting Sole
No
Upper Material Description
Full Grain Leather
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Toe Type
Composite
Metatarsal Guard
Internal
Shank Material
Fiberglass
Completely Non Metallic
No
Resists
Water, Chemicals, Oils, Slips
Upper Material
Leather

Description

Mining Boots, Metatarsal Guard Internal, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Puncture Resisting (PR), Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 552089, Insulated Yes, Metal Chip Resisting Sole No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.