This item is Discontinued.

Lacrosse Size 13W Men's 8" Work Boot Composite Mining Boots, Brown 552089

Size 13W Men's 8" Work Boot Composite Mining Boots, Brown (Discontinued)

  • Mfr # 552089
  • Zoro # G9067904
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
552089
Zoro #
G9067904
UPC #
-
Country of Origin
China

Dimensions

Size
13
Heel Height
3/4 in
Footwear Width
W
Height
8 in

Details

Footwear Style
8 in Work Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Mining Boots
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Yes
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Insulation Weight
1000g
Footwear Sole Pattern
Dual Density Lug
Color
Brown
Footwear Construction Type
Goodyear(TM) Welt
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Vibram 573 Dri-Ice
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH PR
Removable Insole
Yes
Chemical Resisting Sole
No
Static Dissipative
No
Footwear Shank Type
Fiberglass
Shank Material
Fiberglass
Insulated
Yes
Waterproof
Yes
Toe Type
Composite
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Gore-Tex(R)
Style Number
552089
Metatarsal Guard
Internal
Predominant Footwear Color
Brown
Midsole Material
Puncture Resistant
Completely Non Metallic
No
Last Number or Name
850
Max. Heat Rating
Not Rated
Non Metallic Upper
No
Standards
ASTM F2413-11, CSA Z195-09 Grade 1
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
Thinsulate(R)
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Conductive
No
Liner Material
Gore-Tex(R)
Metal Chip Resisting Sole
No
Ninety Degree Heel
Yes
Resists
Water, Chemicals, Oils, Slips
Upper Material
Leather

Description

Mining Boots, Metatarsal Guard Internal, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Puncture Resisting (PR), Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 552089, Insulated Yes, Metal Chip Resisting Sole No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.