AlphaTec(R) 58-435 Chemical Resistant Gloves, Nitrile, 15 in L, 16 mil, Gray, 10, 1 PR

  • Mfr # 58-435

  • Zoro # G9068936


product price:  $9.15
/pr

Key Features

Color
Gray
Size
10
Glove Materials
Nitrile
Glove Length
15 in
Glove Thickness
16 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58-435
Zoro #
G9068936
UPC #
-
Country of Origin
Thailand

Dimensions

Size
10
Glove Size
10
Glove Length
15 in
Glove Thickness
16 mil
Length
15"
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Gray
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Series
AlphaTec(R) 58-435
Glove Texture
Grain
Standards
EN388 4001, EN374 , EN374-AJKL
Resists
Solvents, Cuts, Snags, Abrasions and Punctures
Supported / Unsupported
Supported
ANSI/ISEA Abrasion Level
5
Glove Texture Location
Fully
Special Features
Ansell Grip(TM) Technology with The Flexibility and Dexterity of An Unlined Nitrile Shell, Premium Grade Nitrile Compound Coating Along with Comfortable Cotton Flocked Liner
Application
Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General)
ANSI/ISEA Puncture Level
3
Silicone-Free
Silicone-Free
Glove Liner Material
Cotton Flocked
Brand and Series
Ansell AlphaTec Solvex 58-435
Glove Coating Finish
Sandy
Glove Hand Style
Left and Right
Impact Glove Type
CE Rated
Sterile/Non-Sterile
Non-Sterile
ANSI/ISEA Abrasion Cycles
10,000
Insulated
Not Insulated
Glove Construction
Rubber
Glove Coating Color
Gray
ANSI/ISEA Puncture Force
60 N
Biodegradable
Non-Biodegradable
Dual Layer
Dual Layer Not Included
Anti-Static
Anti-Static Included
Chlorinated/Non Chlorinated
Non-Chlorinated
Accelerator Free
Contains Accelerators
Glove Coating Coverage
Full
EN ISO 374 Chemical Rating
Type A - AJKLOPT
EN 388 Impact Rated
Not EN 388 Impact Rated
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi

Description

Chemical-Resistant Gloves, Nitrile, Fully, 16 mil, 15 in, Cuff Gauntlet, Lining Flock, Glove Size 10, Color Gray, Unsupported, Standards ANSI, EN388, EN374, EN374- AJKL, EN 420, CE, Resists Abrasions and Punctures, Cuts, Snags, Solvents, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.