Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17 pc. SHOCKWAVE Impact Duty 3/8" Drive SAE Deep Well Socket Set, PACKOUT Low Organizer Tray

  • Mfr # 49-66-6815

  • Zoro # G906898135


product price: $109.97
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Finish
Black Phosphate
Drive Type
Impact
Measurement Type
SAE
Number of Deep Sockets
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6815
Zoro #
G906898135
UPC #
452426116760
Country of Origin
China

Dimensions

Drive Size
3/8 in
Socket Size
1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in
Deep Socket Style/Size
14 Deep and 3 Impact 6-Point: 1/2 in, 1/4 in in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in
Socket Depth
Deep
Container Width
8 1/4 in
Container Height
1 5/8 in
Socket Size Range
1/4 in to 15/16 in
Container Length
12 3/4 in
Deep Socket Size
1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in

Details

Item
Socket Set
Number of Pieces
17
Includes
(3) Impact Socket Accessories
Finish
Black Phosphate
Drive Type
Impact
Measurement Type
SAE
Number of Deep Sockets
14
Material
Chrome Molybdenum Alloy Steel
Container Features
Removable Tray
Standards
ASME
Container Type
Case
Includes Drive Tools
No
Impact Rated
Yes
Socket Shape
6-Point
Includes Deep Sockets
Deep Sockets Included
Product Type
Socket Set
Impact Rated Status
Impact Rated
Includes Standard Sockets
Standard Sockets Not Included
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Includes Flex Sockets
Flex Sockets Not Included
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Flex Socket Count/Style
0
Includes Torx Sockets
Torx Sockets Not Included
Series
SHOCKWAVE(TM) Impact Duty
Includes Socket Bits
Socket Bits Not Included

Description

Socket Set, Standard Socket Count/Style 0, Deep Socket Count/Style (14) 6-Point, Deep Socket Style/Size 14 Deep and 3 Impact 6-Point: 1/2 in, 1/4 in in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in, Flex Socket Count/Style 0, Impact, Drive Size 3/8 in, SAE, 6-Point, Black Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.