1/2 in Drive Socket Set Metric, SAE 15 Pieces 10 mm to 24 mm , Chrome

  • Mfr # 49-66-6818

  • Zoro # G906898180


product price:  $149.97
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Finish
Black Phosphate
Deep Socket Style/Size
15 Deep and 1 Impact 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
Includes Drive Tools
No
Socket Shape
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-66-6818
Zoro #
G906898180
UPC #
452426166570
Country of Origin
China

Dimensions

Drive Size
1/2 in
Deep Socket Style/Size
15 Deep and 1 Impact 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
Container Length
12 3/4 in
Container Height
2 1/2 in
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
Container Width
8 1/4 in
Socket Depth
Deep
Socket Size Range
10 mm to 24 mm
Deep Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm

Details

Item
Socket Set
Number of Pieces
15
Includes
1 Impact Socket Accessory
Finish
Black Phosphate
Includes Drive Tools
No
Socket Shape
6-Point
Impact Rated
Yes
Container Type
Case
Includes Deep Sockets
Deep Sockets Included
Container Features
Removable Tray
Material
Chrome Molybdenum Alloy Steel
Standards
ASME
Number of Deep Sockets
15
Drive Type
Impact
Measurement Type
Metric, SAE
Product Type
Socket Set
Flex Socket Count/Style
0
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Includes Standard Sockets
Standard Sockets Not Included
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Series
SHOCKWAVE(TM) Impact Duty
Includes Torx Sockets
Torx Sockets Not Included
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Includes Flex Sockets
Flex Sockets Not Included
Tether Status
Not Tether Capable
Includes Socket Bits
Socket Bits Not Included

Description

Socket Set, Standard Socket Count/Style 0, Deep Socket Count/Style (15) 6-Point, Deep Socket Style/Size 15 Deep and 1 Impact 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, Flex Socket Count/Style 0, Impact, Drive Size 1/2 in, Metric, SAE, 6-Point, Black Phosphate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.