3/16 in. x 4 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit for Concrete Screws (Discontinued)
- Mfr # 48-20-8874
- Zoro # G906898203
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-8874
Zoro #
G906898203
UPC #
045242751631
Country of Origin
China
Dimensions
Overall Length
4"
Drill Bit Size
3/16"
Flute Length
2
Shank Diameter
1/4 in
Maximum Drilling Depth
2 in
Shank Dia.
0.25
Shank Hex Size
1/4 in
Drilling Depth
2"
Details
Item
3/16" x 4" SHOCKWAVEâ„¢ Carbide Multi-Material Drill Bit for Concrete Screws
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Impact Rated
Yes
Measurement System
Fractional Inch
Bit Dia
3/16 "
Includes
(1) 3/16" x 4" Carbide Multi Material Drill Bit For Concrete Screws
Primary Material Application
Concrete, Masonry
Sub Brand
SHOCKWAVE Impact Duty(TM)
For Tool Type
Hammer Drill/Drivers and Impact
Shank Type
Hex
Number of Cutter Heads
2
Decimal Equivalent
0.1875
Material
Carbide Tipped
Bit Style
Percussion
Description
Carbide Drill Bit, Hex, 3/16 in, Carbide, 4 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.