Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 pc. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit Set

  • Mfr # 48-20-7673

  • Zoro # G906898227


product price: $35.97
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
7 5/8 in
Drill Bit Size
5/32" x 6", 3/16" x 4", 3/16" x 6", 1/4" x 4", 1/4" x 6", 5/16" x 6", 3/8" x 6", 1/2" x 6"
Flute Length
2 in, 4 in
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-7673
Zoro #
G906898227
UPC #
045242751297
Country of Origin
Germany

Dimensions

Overall Length
7 5/8 in
Drill Bit Size
5/32" x 6", 3/16" x 4", 3/16" x 6", 1/4" x 4", 1/4" x 6", 5/16" x 6", 3/8" x 6", 1/2" x 6"
Flute Length
2 in, 4 in
Shank Diameter
13/32 in
Smallest Drill Bit Size
5/32 in
Largest Drill Bit Size
1/2 in
Drill Bit Sizes Included
5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Shank Length
2 in

Details

Item
8pc. SDS Plus M/2â„¢ 2-Cutter Drill Bit Kit
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Standards
ANSI B212.15
For Tool Type
SDS Plus Rotary Drills
Impact Rated
Yes
Percussion Rated
Yes
Number of Flutes
2
Cutting Direction
Right Hand
Includes
(1) 5/32" x 4" x 6", (1) 3/16" x 2" x 4", (1) 3/16" x 4" x 6", (1) 1/4" x 2" x 4", (1) 1/4" x 4" x 6", (1) 5/16" x 4" x 6", (1) 3/18" x 4" x 6", (1) 1/2" x 4" x 6", (1) Carrying Case
Flute Type
Spiral
Bit Style
Masonry
Number of Cutter Heads
2
Decimal Equivalent
0.1562, 0.1875, 0.25, 0.3125, 0.375, 0.5
Measurement System
Inch
Extension Compatible
Yes
Sub Brand
SDS Plus M/2
Drill Bit Case Type
Plastic
Primary Material Application
Concrete
Number of Drill Bits
8
Shop By
Hot Buys

Description

Rotary Hammer Drill Bit Set, SDS Plus, 8 Number of Drill Bits, Carbide, Number of Cutter Heads 2, Overall Length 7 5/8 in, Bright (Uncoated), Shank Hex Size Not Applicable, Shank Diameter 13/32 in, Shank Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.