Winter Work Gloves, Shirred Slip-On Cuff, Keystone Thumb, Tan / Tan; Black (Discontinued)
- Mfr # CWKMM-75-012
- Zoro # G906904539
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWKMM-75-012
Zoro #
G906904539
UPC #
781513667156
Country of Origin
Philippines
Dimensions
Size
2XL ( 12 )
Glove Length
12 in
Size- Alpha
2XL
Cuff Length
2 in
Size- Numeric
12
Description
Winter Work Gloves, Hand Protection Style Mitt, Additional Hazard Protection General Purpose, Water-Resistance, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating 34, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.