Carbon Steel Rectangular Bar, 6' L, 5/8" W

  • Mfr # 18f.312x.625-72

  • Zoro # G906904676


product price:  $38.19
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-6 in
Machinability
78 %
Heat Treatable
Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18f.312x.625-72
Zoro #
G906904676
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Overall Length
6 ft
Overall Width
5/8 in
Thickness
0.31 in
Width Tolerance
0 in/-0.003 in

Details

Item
Carbon Steel Rectangular Bar
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Machinability
78 %
Heat Treatable
Heat Treatable
Tensile Strength
80,000 psi
Mechanical Finish
Polished
Fabrication
Cold Rolled
Material Grade
1018
Rockwell Hardness
39 HRC
Thickness Tolerance
0 in/-0.003 in
System of Measurement
Inch
Heat Treatment
Case-Hardened
Shape
Rectangular
Tolerance Rating
Standard
Brinell Hardness
70 BHN
Yield Strength
54,000 psi
Resistance Properties
Wear-Resistant
Flatness Tolerance
+/-0.008 in
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.31 in, Thickness Tolerance 0 in/-0.003 in, Overall Length 6 ft, Overall Width 5/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.