Carbon Steel Plate, 6 ft L, 10 in W

  • Mfr # 18f.312x10-72

  • Zoro # G906904713


product price:  $415.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-6 in
Yield Strength
54,000 psi
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18f.312x10-72
Zoro #
G906904713
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Width Tolerance
0 in/-0.0013 in
Overall Length
6 ft
Thickness
0.31 in
Overall Width
10 in

Details

Item
Carbon Steel Plate
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Yield Strength
54,000 psi
System of Measurement
Inch
Machinability
78 %
Rockwell Hardness
Not Rated
Heat Treatment
Case-Hardened
Shape
Plate
Thickness Tolerance
0 in/-0.0013 in
Mechanical Finish
Mill
Tolerance Rating
Standard
Material Grade
1018
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Tensile Strength
80,000 psi
Brinell Hardness
70 BHN
Flatness Tolerance
+/-0.008 in
Galvanized
Not Galvanized
Straightness Tolerance
0.015 in/ft
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Wear-Resistant

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 10 in, Thickness 0.31 in, Thickness Tolerance 0 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +/-6 in, Width Tolerance 0 in/-0.0013 in, Standards ASTM A108, ASTM A29

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.