Carbon Steel Plate, 36 in L, 10 in W

  • Mfr # 18f.375x10-36

  • Zoro # G906904720


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-3 in
Yield Strength
54,000 psi
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18f.375x10-36
Zoro #
G906904720
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Thickness
0.38 in
Overall Length
36 in
Overall Width
10 in
Width Tolerance
0 in/-0.0013 in

Details

Item
Carbon Steel Plate
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Yield Strength
54,000 psi
Tensile Strength
80,000 psi
System of Measurement
Inch
Heat Treatment
Case-Hardened
Shape
Plate
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Machinability
78 %
Tolerance Rating
Standard
Mechanical Finish
Mill
Thickness Tolerance
0 in/-0.0013 in
Rockwell Hardness
Not Rated
Material Grade
1018
Brinell Hardness
70 BHN
Galvanized
Not Galvanized
Straightness Tolerance
0.015 in/ft
Flatness Tolerance
+/-0.008 in
Resistance Properties
Wear-Resistant
Includes Material Certificate
Material Certificate with Lot Number

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Mill, Overall Length 36 in, Overall Width 10 in, Thickness 0.38 in, Thickness Tolerance 0 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +/-3 in, Width Tolerance 0 in/-0.0013 in, Standards ASTM A108, ASTM A29

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.