Shop ZORO SELECT

Carbon Steel Sheet, 36 in L, 10 in W

  • Mfr # 18f.188x10-36

  • Zoro # G906904751


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-3 in
Thickness Tolerance
0 in/-0.0013 in
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18f.188x10-36
Zoro #
G906904751
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Overall Width
10 in
Overall Length
36 in
Width Tolerance
0 in/-0.0013 in
Thickness
0.19 in

Details

Item
Carbon Steel Sheet
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Thickness Tolerance
0 in/-0.0013 in
Shape
Sheet
Mechanical Finish
Mill
Material Grade
1018
Yield Strength
54,000 psi
System of Measurement
Inch
Rockwell Hardness
Not Rated
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Machinability
78 %
Tolerance Rating
Standard
Heat Treatment
Case-Hardened
Tensile Strength
80,000 psi
Brinell Hardness
70 BHN
Flatness Tolerance
+/-0.008 in
Straightness Tolerance
0.015 in/ft
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Mill, Overall Length 36 in, Overall Width 10 in, Thickness 0.19 in, Thickness Tolerance 0 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +/-3 in, Width Tolerance 0 in/-0.0013 in, Standards ASTM A108, ASTM A29

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.