Carbon Steel Plate, 11 in L, 6 in W

  • Mfr # 18f.5x11-6

  • Zoro # G906904867


product price:  $74.19
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-0.125 in
Machinability
78 %
Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18f.5x11-6
Zoro #
G906904867
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Thickness
0.5 in
Overall Length
11 in
Overall Width
6 in
Width Tolerance
0 in/-0.0013 in

Details

Item
Carbon Steel Flat Bar
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Machinability
78 %
Tensile Strength
80,000 psi
Mechanical Finish
Polished
System of Measurement
Inch
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Shape
Flat
Thickness Tolerance
0 in/-0.0013 in
Yield Strength
54,000 psi
Heat Treatment
Case-Hardened
Tolerance Rating
Standard
Material Grade
1018
Rockwell Hardness
39 HRC
Brinell Hardness
70 BHN
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+/-0.008 in
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.5 in, Thickness Tolerance 0 in/-0.0013 in, Overall Length 11 in, Overall Width 6 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.