Carbon Steel Square Bar, 36 in L, 5/8 in W

  • Mfr # 45s.625-36

  • Zoro # G906904881


product price:  $35.69
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-3 in
Thickness
0.63 in
Fabrication
Cold Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45s.625-36
Zoro #
G906904881
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+/-3 in
Thickness
0.63 in
Overall Width
5/8 in
Width Tolerance
-0.004 in
Overall Length
36 in

Details

Item
Carbon Steel Square Bar
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Fabrication
Cold Rolled
Thickness Tolerance
-0.004 in
Shape
Square
Heat Treatable
Heat Treatable
Machinability
64 %
Tensile Strength
100,000 psi
Rockwell Hardness
43 HRC
Heat Treatment
Case-Hardened
Mechanical Finish
Polished
Brinell Hardness
90 BHN
Material Grade
1045
Yield Strength
77,000 psi
Tolerance Rating
Undersized
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+/-0.01 in
Galvanized
Not Galvanized

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1045, Thickness 0.63 in, Thickness Tolerance -0.004 in, Overall Length 36 in, Overall Width 5/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Polished, Yield Strength 77,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 90 BHN, Rockwell Hardness 43 HRC, Machinability 64 Percent, Standards ASTM A108, ASTM A29

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.