Drench Shower

  • Mfr # S19-324D1D

  • Zoro # G906905505


product price:  $9,936.99
/ea
Free Shipping & Returns

Key Features

Includes
Bracket
Standards
UL Listed
Height
14 1/2 in
Color
Silver/Black/Gray
Width
3 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S19-324D1D
Zoro #
G906905505
UPC #
-
Country of Origin
China

Dimensions

Height
14 1/2 in
Width
3 13/16 in
Electrical Cord Length
6 ft
Compatible Inlet Pipe Size
1 1/4 in
Depth
2 7/8 in

Details

Item
Emergency Signaling System
Includes
Bracket
Standards
UL Listed
Color
Silver/Black/Gray
Features
Double Pole, Double Throw Flow Switch, Extra Contacts in Central Control Board and Flow Switch for Remote Location Hookup, for Indoor and Outdoor Applications
Material
Aluminum, Brass, Plastic
Compatible Inlet Pipe Gender
Female
Lens Material
Polycarbonate
Compatible with Series
Halo
Light Technology
Halogen
Compatible Inlet Pipe Thread Type
NPT
Light Pattern
Flashing
Remote Monitoring Capable
Yes
Compatible Mfr Part Number
S19-324D1D, S19-324D1DHT
Signal Type
Audible and Visual
Lens Color
Amber
Amps
3 A
Current
3 A
For Use With
Combination Drench Shower, Eyewash/Drench Shower
Sub-Brand
Bradly
Light Mode
Signal
Accessory Type
Emergency Signaling System
Hazardous Location Rating
Class I Division 1 Groups C, D
Voltage
90 to 264 V AC
Compatible with Brand
Bradley
Mount Type
Pipe
NEMA Rating
4X
Electrical Connection Type
Prewired
Series
Halo
Inlet Connection Type
1 1/4 in NPT Female

Description

Emergency Signaling System, Accessory Type Emergency Signaling System, Color Silver/Black/Gray, Compatible Grainger Part Number 415Z16; 415Z15; 415Z21; 415Z14; 415Z18; 415Z20; 415Z17; 415Z19, Compatible Inlet Pipe Gender Female, Compatible Inlet Pipe Size 1 1/4 in, Compatible Inlet Pipe Thread Type NPT, Compatible Mfr Part Number S19-324D1D, S19-324D1DHT, Compatible with Brand Bradley, Compatible with Series Halo, Current 3 A, Depth 2 7/8 in, Height 14 1/2 in, Width 3 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.