1500mm Color Coded Handle, 1 1/4 in Dia, Green, Polypropylene
Mfr # 29622
Zoro # G9069864
product price:Â $30.99
/eaKey Features
Handle Length
59 in
Handle Material
Polypropylene
Handle Diameter
1 1/4 in
Handle Color
Green
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
29622
Zoro #
G9069864
UPC #
-
Country of Origin
Denmark
Dimensions
Handle Length
59 in
Handle Diameter
1 1/4 in
Length
1500mm
Dia.
1-1/4"
Broom Handle Length
59 in
Maximum Length
59 in
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Polypropylene, Handle Length 59 in, Handle Diameter 1 1/4 in, Handle Color Green, Handle Tip Material Polypropylene, Maximum Length 59 in, Handle Style Fixed, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, Chemical Resistant Yes, FDA Compliant Yes, Product Type Color Coded Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.