Men's 3 in Composite Toe Athletic Shoe, Black/Gray, W, RB4020

  • Mfr # RB4020

  • Zoro # G9069950


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4020
Zoro #
G9069950
UPC #
690774482432
Country of Origin
Cambodia

Dimensions

Size
15
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
15
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Waterproof
No
Upper Material
Mesh
Shank Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Wet
0.46
Insulation Type
None
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Upper Boot Material
Man Made
Upper Material Description
Synthetic
Mark II Slip Test Results- Dairy Tile Dry
0.45
Last Number or Name
Sublite
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
250 Degrees F
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Slip Resistant
Insole System
Removable
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Removable Insole
Yes
Footwear Construction Type
Cemented
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.46
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.46
Midsole Material
EVA
Metatarsal System
No
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Footwear Style
Athletic Shoe
Conductive
No
Predominant Footwear Color
Black
Ninety Degree Heel
No
Toe Shape
Round
Insulated
No
For Outdoor Traction
No
Waterproof Type
None
Footwear Shank Type
Nylon
Liner Material
Mesh
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.46
Style Family
Athletic Shoe
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.45
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.46
Liner Technology
Moisture Wicking
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
250 Degrees F
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.