PACKOUT Organizer Tray for 27 pc. SHOCKWAVE Impact Duty 1/2 in. Drive SAE and Metric Standard Sockets
Mfr # 49-66-6834
Zoro # G906998026
product price: $19.49
/eaKey Features
Material
Plastic
Number of Posts/Slots
27
Number of Trays
1
Part of a Modular System
Modular System Part
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-66-6834
Zoro #
G906998026
UPC #
452426167180
Country of Origin
China
Dimensions
Overall Width
8 1/16 in
Overall Height
1 7/16 in
For Socket Size/Type
1 1/16 in, 1 1/8 in, 1 in, 1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Overall Depth
12 in
Drive Size
1/2 in
Details
Item
Socket Tray
Material
Plastic
Number of Posts/Slots
27
Number of Trays
1
Part of a Modular System
Modular System Part
Color
Red
Compatible Modular System
PACKOUT(TM)
Includes End Tangs
End Tangs Included
SAE or Metric
SAE + Metric
Number of Rows
4
Features
Socket Tray
For Tool Type
Sockets
For Socket Type
Deep
Style
Socket Tray
Number of Pieces
27
Description
Red, Socket Tray, Plastic, 8 1/16 in Overall Width, 12 in Overall Depth, 1 7/16 in Overall Height, Compatible Modular System PACKOUT(TM), Finish Not Applicable, For Socket Size/Type 1 1/16 in, 1 1/8 in, 1 in, 1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Includes Not Applicable, Includes End Tangs End Tangs Included, Number of Handles 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.