Men's 3 in Composite Toe Athletic Shoe, Black/Gray, W, RB4020

  • Mfr # RB4020

  • Zoro # G9070255


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4020
Zoro #
G9070255
UPC #
690774482371
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
10 1/2
Overall Height
3 in
Width
W

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Waterproof
No
Insulated
No
For Outdoor Traction
No
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Oily
0.46
Ninety Degree Heel
No
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Nylon
Metatarsal System
No
Conductive
No
Midsole Material
EVA
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Toe Shape
Round
Insole System
Removable
Waterproof Type
None
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Upper Material Description
Synthetic
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.45
Upper Material
Mesh
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Footwear Style
Athletic Shoe
Footwear Sole Pattern
Slip Resistant
Completely Non Metallic
Yes
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.46
Last Number or Name
Sublite
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Wet
0.46
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Liner Material
Mesh
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Max. Heat Rating
250 Degrees F
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Slip-Resistance Value - Mark II - Wet
0.46
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.45
Slip-Resistance Value - Mark II - Oily
0.46
Insole Technology
Removable
Maximum Heat Rating (PRINT)
250 Degrees F
Style Family
Athletic Shoe
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.