Carbon Steel Rectangular Bar, 6' L, 6" W

  • Mfr # 19619_72_0

  • Zoro # G907044678


product price:  $81.49
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108
Thickness
0.125 in
Tensile Strength
64,000 psi
Yield Strength
54,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19619_72_0
Zoro #
G907044678
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.125 in
Width Tolerance
+/-0.008 in
Overall Length
6 ft
Overall Width
6 in

Details

Item
Carbon Steel Rectangular Bar
Material
Carbon Steel
Standards
ASTM A108
Tensile Strength
64,000 psi
Yield Strength
54,000 psi
Thickness Tolerance
+/-0.008 in
Fabrication
Cold Rolled
Rockwell Hardness
71 HRB
Brinell Hardness
126 BHN
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Appearance
Metallic
Shape
Rectangular
System of Measurement
Inch
Machinability
78 %
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Mechanical Finish
Mill
Material Grade
1018
Elongation
15 %

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance +/-0.008 in, Overall Length 6 ft, Overall Width 6 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 64,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 71 HRB, Machinability 78 Percent, Standards ASTM A108, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.