Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sanitizer, 1,200 mL, Citrus, PK2

  • Mfr # 7763-02

  • Zoro # G907045927


product price: $60.69
/pk 2, $30.35/ea

Key Features

Formula
Ethyl Alcohol
Fragrance
Citrus
Requires Dispenser
Yes
Standards
FDA
Color
Clear/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7763-02
Zoro #
G907045927
UPC #
073852505955
Country of Origin
United States

Dimensions

Container Size
1,200 mL

Details

Formula
Ethyl Alcohol
Fragrance
Citrus
Requires Dispenser
Yes
Standards
FDA
Color
Clear/Yellow
Item
Hand Sanitizer
Container Type
Cartridge
Features
Compatible with Nitrile, Vinyl, and Latex Gloves, Clinically Proven to Maintain Skin Health, Integrated Energy Source Makes Maintenance Easy, Monitor Product Levels Quickly & Easily, Refills are Made from Recyclable Plastic
Application
Healthcare
Form
Gel
Manufacturer Dispenser Part Number
7720-01, 7724-01
NSF Rating
Not Rated
Alcohol Content
70 %
Product Type
Hand Sanitizer
Series
ES8

Description

Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,200 mL, Fragrance Citrus, Requires Dispenser Yes, Series ES8, Number of Pumps Included Not Applicable, NSF Rating Not Rated, Manufacturer Dispenser Part Number 7720-01, 7724-01, Color Clear/Yellow, Product Type Hand Sanitizer, Standards FDA, Application Healthcare, Alcohol Content 70 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.