Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soap Disp, GY, 1,200 mL, 11 3/4 inD

  • Mfr # 5534-01

  • Zoro # G907045958


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
Manual
Refill Size
1,200 mL
Finish
Plastic
Mount Type
Wall
Material
Polycarbonate, PET Plastic (Bottle), Plastic (Pump), Polypropylene (Collar)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5534-01
Zoro #
G907045958
UPC #
073852287578
Country of Origin
United States

Dimensions

Refill Size
1,200 mL
Height
4 7/8 in
Width
6 7/8 in
Depth
11 3/4 in
Overall Height
4 7/8 in
Overall Depth
11 3/4 in
Overall Width
6 7/8 in

Details

Item
Soap Dispenser
Operation Mode
Manual
Finish
Plastic
Mount Type
Wall
Material
Polycarbonate, PET Plastic (Bottle), Plastic (Pump), Polypropylene (Collar)
Color
Gray
Compatible with Manufacturer Model Number
5174-04
Series
CS4
Form
Foam
Includes
Mounting Screws
Features
IP53 Water-Resistant Design, Large Sight Window, Maintains Performance and Appearance in Extreme Temperatures (-40 Degrees F-122 Degrees F), Reliability Guarantee, Uses Existing Purell CS4 Hand Sanitizer 1200ml Refills
Compatible Manufacturer Part Number
5174-04
Product Type
Soap Dispenser
Compatible Manufacturer Model Number
5174-04
For Use With Mfr. Model Number
5174-04
Compatible with Manufacturer Model No.
5174-04
Compatible with Mfr. Model No.
5174-04
For Use with Mfr Model Number
5174-04
Compatible Pump Manufacturer Part Number
5174-04
Compatible Mfr. Model Number
5174-04

Description

Soap Dispenser, Color Gray, Mount Type Wall, Product Type Soap Dispenser, Material Polycarbonate, PET Plastic (Bottle), Plastic (Pump), Polypropylene (Collar), Series CS4, Finish Plastic, Compatible Manufacturer Part Number 5174-04, Refill Size 1,200 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 11 3/4 in, Overall Height 4 7/8 in, Overall Width 6 7/8 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.