
Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 6 PK
Mfr # 07308
Zoro # G907046283
product price:Â $49.19
/pk 6, $8.20/eaKey Features
Container Type
Trigger Spray Bottle
Size
32 oz
Cleaner Form
Liquid
Degreaser Application
Degreaser
Fragrance
Fresh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
07308
Zoro #
G907046283
UPC #
-
Country of Origin
United States
Dimensions
Size
32 oz
Details
Item
Cleaners & Detergents
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Degreaser Application
Degreaser
Fragrance
Fresh
For Use On
Corral Area; Drive-Thru Pads; Dumpsters; Fryers; Hard Surfaces; Ovens; Parking Lots; Range Hoods; Sidewalks; Walls
Net Weight
15.14 lbs
Primary Chemical
Water; Sodium Lauryl Sulfate; Lauramine Oxide; Sodium Laureth Sulfate; Denatured Alcohol; Phenoxyethanol; Sodium Chloride; PPG-26; PEG-8 Propylheptyl Ether; Methylisothiazolinone; Fragrance; Yellow 5; Blue 1
Application
Degreaser
Package Type
Spray Bottle
Effective to Remove
Greasy Soils; Heavy Cooking Grease/Oil; Polyerized Animal Grease
Description
More Power Less Scrubbing Introducing Dawn Professional MultiSurface Heavy Duty Degreaser with stronger grease cleaning formula This degreaser cuts through tough grease fast and is safe for food contact surfaces when followed by rinsing with water Great for tough buildup on surfaces like range hoods ovens walls floors drivethru pads and fuel islands
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.