Men's 3 in Composite Toe Athletic Shoe, Black/Gray, W, RB4020

  • Mfr # RB4020

  • Zoro # G9070860


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4020
Zoro #
G9070860
UPC #
690774482326
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Size (PRINT)
8
Width
W

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Waterproof
No
Footwear Construction Type
Cemented
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Upper Boot Material
Man Made
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Completely Non Metallic
Yes
Footwear Shank Type
Nylon
Non-Marking Sole
Yes
Insulated
No
Toe Shape
Round
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Upper Material Description
Synthetic
Electrical Hazard Rated
No
Wide Toe Cap
Yes
Insole System
Removable
Metal Chip Resisting Sole
Yes
Midsole Material
EVA
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Dry
0.45
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Insulation Type
None
Removable Insole
Yes
Non Metallic Upper
Yes
Metatarsal System
No
Max. Heat Rating
250 Degrees F
Conductive
No
Predominant Footwear Color
Black
Outsole Material
Rubber
ASTM Footwear Class
F2413-11
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.46
Mark II Slip Test Results- Dairy Tile Wet
0.46
Last Number or Name
Sublite
Footwear Sole Pattern
Slip Resistant
Upper Material
Mesh
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Style Family
Athletic Shoe
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.46
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.45
Slip-Resistance Value - Mark II - Oily
0.46
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Technology
Moisture Wicking
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Mesh
Liner Material (PRINT)
Mesh
Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Maximum Heat Rating (PRINT)
250 Degrees F
All-Leather Upper
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.