Men's 3 in Composite Toe Athletic Shoe, Black/Gray, M, RB4020

  • Mfr # RB4020

  • Zoro # G9070879


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4020
Zoro #
G9070879
UPC #
690774482203
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Waterproof
No
Liner Material
Mesh
Insulation Type
None
Metatarsal System
No
Footwear Sole Pattern
Slip Resistant
Removable Insole
Yes
Toe Shape
Round
CSA Footwear Standard
Not Specified
Static Dissipative
Yes
Footwear Construction Type
Cemented
Wide Toe Cap
Yes
Outsole Material
Rubber
Upper Material
Mesh
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.46
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Man Made
Last Number or Name
Sublite
Chemical Resisting Sole
Yes
Footwear Style
Athletic Shoe
Chain Saw Cut Resistant
No
Waterproof Type
None
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Midsole Material
EVA
Insulated
No
Oil Resisting Sole
Yes
Metatarsal Guard
No
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Max. Heat Rating
250 Degrees F
Puncture Resistant Insole
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.45
Insole System
Removable
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Upper Material Description
Synthetic
Footwear Shank Type
Nylon
ASTM Footwear Class
F2413-11
Ninety Degree Heel
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.46
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.45
Maximum Heat Rating
250 Degrees F
Outsole Material (PRINT)
Rubber
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
250 Degrees F
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.46
Gender (PRINT)
Men's
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.