Men's 3 in Composite Toe Athletic Shoe, Black/Gray, W, RB4020

  • Mfr # RB4020

  • Zoro # G9070949


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4020
Zoro #
G9070949
UPC #
690774482418
Country of Origin
Cambodia

Dimensions

Size
13
Footwear Width
W
Height
3 in
Heel Height
1/2 in
Size (PRINT)
13
Width
W
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Waterproof
No
Upper Boot Material
Man Made
Max. Heat Rating
250 Degrees F
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Wet
0.46
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Insulation Type
None
Non-Marking Sole
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Shank Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Electrical Hazard Rated
No
Waterproof Type
None
Oil Resisting Sole
Yes
Insole System
Removable
ASTM Footwear Class
F2413-11
Last Number or Name
Sublite
Chain Saw Cut Resistant
No
Upper Material
Mesh
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.45
Footwear Style
Athletic Shoe
Toe Shape
Round
Footwear Sole Pattern
Slip Resistant
Footwear Shank Type
Nylon
Conductive
No
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Mark II Slip Test Results- Dairy Tile Oily
0.46
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
Yes
Ninety Degree Heel
No
Upper Material Description
Synthetic
Metatarsal System
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.46
Wide Toe Cap
Yes
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.45
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Composite
Upper Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Wet
0.46
Metatarsal Guard (PRINT)
No
Construction
Cemented
Midsole Material (PRINT)
EVA
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Insole Technology
Removable
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Oily
0.46
Chemical-Resisting Sole (PRINT)
Yes
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
All-Leather Upper
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.