Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen Light, LED, Lithium Ion, 500 lm, Black

  • Mfr # Alloy-x

  • Zoro # G907101333


product price: $61.39
/ea

Key Features

Body Color
Black
Number of Batteries
1
Power Source
Battery
Rechargeable
Yes
Includes
(1) 10900 Rechargeable Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Alloy-x
Zoro #
G907101333
UPC #
795626027059
Country of Origin
China

Dimensions

Battery Size
Proprietary
Alternate Battery Size
AAA
Manufacturer Warranty Length
5 yr

Details

Item
General Purpose Penlight
Body Color
Black
Number of Batteries
1
Power Source
Battery
Rechargeable
Yes
Includes
(1) 10900 Rechargeable Battery
Charging Time
4.5 hr
Weight with Batteries
1.5 oz
Body Material
Aluminum
Drop Rating
1 m
Lighting Technology
LED
IP Rating
IPX7
Battery Chemistry
Lithium Ion
Light Output Modes
High, Low, Medium
Switch Type
Push Button
Includes Batteries
Yes
Includes Secondary Light
No
Beam Pattern
Spot
Series
Alloy-X
Programmable Switch
Yes
Includes Charger
Yes
Beam Color
White
Brightness Levels
5 lm, 250 lm, 400 lm
Application
ED, Fish, Hunt, Industrial, Law Enforcement, Military, Preparedness, Safety, Trade, Travel
Maximum Run Time
28 hr
Maximum Beam Distance
72 m
Maximum Brightness
400 lm
Beam Distance Levels
6 m, 50 m, 72 m
Features
Duel Fuel, Quick and Easy Access to Light when Camping, or Countless Other Outdoor Activities
Beam Focus
Fixed
Charger Style Included
Yes
Number of Light Output Modes
3
Resistance Properties
Water Resistant
Switch Location
Tail
Mount Type
Clip
Grip Style
Textured Knurling
Run Time Levels
28 hr
Run Time at Maximum Brightness
0.5 hr

Description

General Purpose Penlight, Battery Chemistry Lithium Ion, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 95 m, Maximum Brightness 500 lm, Run Time at Maximum Brightness 0.6 hr, Weight with Batteries 1.5 oz, Charger Style Included Yes, Alternate Battery Size AAA, Includes Charger Yes, Beam Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.