Men's 3 in Composite Toe Athletic Shoe, Black/Gray, M, RB4020

  • Mfr # RB4020

  • Zoro # G9071122


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4020
Zoro #
G9071122
UPC #
690774482289
Country of Origin
Cambodia

Dimensions

Size
13
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
13
Overall Height
3 in
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Waterproof
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Footwear Construction Type
Cemented
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
Yes
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.46
Outsole Material
Rubber
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Footwear Sole Pattern
Slip Resistant
Metatarsal Guard
No
Upper Boot Material
Man Made
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Conductive
No
Completely Non Metallic
Yes
Last Number or Name
Sublite
Insulated
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
0.46
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Waterproof Type
None
Max. Heat Rating
250 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Footwear Style
Athletic Shoe
Removable Insole
Yes
Upper Material Description
Synthetic
Footwear Shank Type
Nylon
Midsole Material
EVA
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Dry
0.45
Upper Material
Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Liner Material
Mesh
Static Dissipative
Yes
Insole System
Removable
Chemical Resisting Sole
Yes
Electrical Hazard Rated
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Style Family
Athletic Shoe
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Toe Cap Material
Composite
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Wet
0.46
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.46
Metatarsal Guard (PRINT)
No
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.45
Maximum Heat Rating (PRINT)
250 Degrees F
Upper Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Closure
Lace Up
Liner Technology
Moisture Wicking
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.