Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipettor Hanger-6 Position, PETG

  • Mfr # PIPTLT6-M

  • Zoro # G907150096


product price: $76.79
/ea
Free Shipping & Returns

Key Features

For Use With
Pipettes
Height
3 45/64 in
Number of Compartments
6
Width
12 19/32 in
Lab Rack Capacity
Holds 6 Pipettes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIPTLT6-M
Zoro #
G907150096
UPC #
-
Country of Origin
United States

Dimensions

Height
3 45/64 in
Width
12 19/32 in
Length
2 1/2 in
Compartment Length
3/4 in
Overall Length
2 1/2 in
Overall Width
12 5/8 in
Overall Height
3 3/4 in

Details

For Use With
Pipettes
Number of Compartments
6
Item
Pipettor Hanger
Lab Rack Capacity
Holds 6 Pipettes
Color
Clear
Includes
Powerful Magnet Mount
Product Type
Pipette Hanger
Material
PETG
Compatible Product Type
Pipettes
Autoclavable
No
Total Holding Capacity
(6) Pipettes

Description

Item Pipettor Hanger, Mounting Type Magnets, Number of Compartments 6, Autoclavable No, Material PETG, Clear, Height 3 45/64 in, Length 2 1/2 in, Width 12 19/32 in, For Use With Pipettes, Includes Powerful Magnet Mount, Lab Rack Capacity Holds 6 Pipettes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.