
Conduit Fitting Connector, 1-1/2 in, Threaded, Die Cast Zinc
Mfr # LT90150I
Zoro # G907166363
product price:Â $74.66
/pk 2, $37.33/eaKey Features
Conduit Fitting Type
Connector
Trade Size
1-1/2 in
Connection Type
Threaded
Material
Die Cast Zinc
Style - Connector
90 Degrees Insulated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LT90150I
Zoro #
G907166363
UPC #
781002113256
Country of Origin
India
Dimensions
Trade Size
1-1/2 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Die Cast Zinc
Style - Connector
90 Degrees Insulated
Connector Type
90 Degrees
Standards
UL Listed
Type
Liquid Tight Connector
For Use With
Liquid-Tight Flexible Metal and Non-Metal Type B Conduit
Insulated
Yes
Insulation Type
Sealing Ring
Application
Terminates Liquid-Tight Flexible Metal and Non-Metal Type B Conduit to a Weatherproof Box or other Electrical Enclosures
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.