V-SHOCK EDGE Leading Edge Personal Fall Limiter Self-Retracting Lifeline, 6 ft. Length, Carabiner

  • Mfr # VSLEW-011-PJ-A-TB

  • Zoro # G907167193


product price: $319.34
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Color
Black, Green
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Series
V-SHOCK EDGE Leading Edge Personal Fall Limiter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSLEW-011-PJ-A-TB
Zoro #
G907167193
UPC #
641817263891
Country of Origin
Mexico

Dimensions

Length
6 ft.
Lifeline Width
1 in
Lifeline Length
6 ft
Lifeline Diameter
3 5/8 mm

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Color
Black, Green
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
1
Series
V-SHOCK EDGE Leading Edge Personal Fall Limiter
Anchorage End Connection
Carabiner
Anchoring Location
Overhead or Foot Level
Visual Load Indicator
Yes
SRL Housing Material
Glass-Filled Nylon
Anchorage End Connection Material
Steel
ANSI SRL Type
SRL-P
Anchorage End Connection Type
Tie-Back
Rescue Mode
Lower
ANSI SRL Class (2021)
Class 2
Other Standards
CSA Z259.2.2
Lifeline Material
HMPE
Minimum User Weight
130 lb
RFID Equipped
Yes
Rescue Method
Assisted
Replaceable Lifeline
Yes
ANSI Standards Met
ANSI Z359.14
Weight Capacity - Leading Edge Application
310 lb
OSHA Standards Met
OSHA
Minimum Weight Capacity
130 lb
Sealed
No

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Tie-Back, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.