Plug Gage, UNEF, 1-5/16"-18 Thread
Mfr # 371179550
Zoro # G907167292
product price:Â $483.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 5/16"-18
Thread Type
UNEF
Gauge Length - Go Member
1-5/8 in
Thread Class
2A
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
371179550
Zoro #
G907167292
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1 5/16"-18
Gauge Length - Go Member
1-5/8 in
Dimension Type
Inch
Gauge Length - No-Go Member
1-5/8 in
Pitch Diameter - Go Member
1.2749 in
Pitch Diameter - No-Go Member
1.27 in
Details
Item
Threaded Plug Gage
Thread Type
UNEF
Thread Class
2A
Gauge Type
Go (Plus); No-Go (Minus)
Gauge Finish
Chrome Plated
Included Certification
Certificate of Accuracy
Long Form Calibration Certificate
No
Handle Color
Light Blue
Standards
ASME B47.1, ISO 17025
Included Handle
Set Plug 5
Handle Design
Assembly
Hardness
RC 60/62
Tolerance Class
X
Gauge Material
Tool Steel
Thread Direction
Right Hand
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 5, Thread Class 2A, Thread Size 1 5/16 In.-18, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1-5/8 in, Gauge Length - No-Go Member 1-5/8 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.