Ring Gage, 6G Class, M30 x 3.5 Thread

  • Mfr # 362166020

  • Zoro # G907167469


product price:  $483.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M30.0 x 3.50
Thread Type
Metric
Finish
Chrome Plated
Material
Tool Steel
Thread Length
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
362166020
Zoro #
G907167469
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M30.0 x 3.50
Thread Length
19 mm
Pitch Diameter
27.462 mm (No-Go)
Pitch Diameter - No-Go Member
27.462 mm
Dimension Type
Metric
Pitch Diameter - No Go Member
27.462 mm

Details

Item
Threaded Ring Gage
Thread Type
Metric
Finish
Chrome Plated
Material
Tool Steel
Gauge Type
No-Go (Minus)
Long Form Calibration Certificate
Yes
Tolerance Class
X
Hardness
RC 60/62
Included Certification
Certificate of Accuracy
Gauge Design
Adjustable
Standards
ASME B47.1, ISO 17025
Thread Class
6G

Description

Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 27.462 mm (No-Go), Pitch Diameter - No-Go Member 27.462 mm, Thread Class 6G, Thread Length 19 mm, Thread Size M30.0 x 3.50, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.