Plug Gage, Yellow Handle, M11 x 1.5 Thread

  • Mfr # 372127030

  • Zoro # G907167537


product price:  $343.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M11.0 x 1.50
Included Handle
Set Plug 2
Gauge Finish
Chrome Plated
Included Certification
Certificate of Accuracy
Gauge Length - Go Member
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
372127030
Zoro #
G907167537
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M11.0 x 1.50
Gauge Length - Go Member
25.4 mm
Pitch Diameter - Go Member
9.994 mm
Gauge Length - No-Go Member
25.4 mm
Pitch Diameter - No-Go Member
9.862 mm
Dimension Type
Metric

Details

Item
Threaded Plug Gage
Included Handle
Set Plug 2
Gauge Finish
Chrome Plated
Included Certification
Certificate of Accuracy
Hardness
RC 60/62
Tolerance Class
X
Thread Class
6G
Handle Color
Yellow
Standards
ASME B47.1, ISO 17025
Gauge Type
Go (Plus); No-Go (Minus)
Long Form Calibration Certificate
No
Gauge Material
Tool Steel
Handle Design
Assembly
Thread Direction
Right Hand

Description

Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 2, Thread Class 6G, Thread Size M11.0 x 1.50, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 25.4 mm, Gauge Length - No-Go Member 25.4 mm, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 9.994 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.