Ring Gage, UNC, 2A Class, 1-3/8"-6 Thread
Mfr # 361181030
Zoro # G907167780
product price:Â $359.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 3/8"-6
Thread Type
UNC
Material
Tool Steel
Finish
Chrome Plated
Included Certification
Certificate of Accuracy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
361181030
Zoro #
G907167780
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1 3/8"-6
Thread Length
3/4 in
Pitch Diameter - No-Go Member
1.2563 in
Pitch Diameter
1.2563 in (No-Go)
Dimension Type
Inch
Pitch Diameter - No Go Member
1.2563 in
Details
Item
Threaded Ring Gage
Thread Type
UNC
Material
Tool Steel
Finish
Chrome Plated
Included Certification
Certificate of Accuracy
Long Form Calibration Certificate
Yes
Standards
ASME B47.1, ISO 17025
Thread Class
2A
Tolerance Class
X
Hardness
RC 60/62
Gauge Design
Adjustable
Gauge Type
No-Go (Minus)
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 1.2563 in (No-Go), Pitch Diameter - No-Go Member 1.2563 in, Thread Class 2A, Thread Length 3/4 in, Thread Size 1 3/8 In.-6, Thread Type UNC, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.