Shop DAYTON

Definite Purpose Magnetic Contactor, 208V-240V AC, 3 P, Non-Reversing, 3 Phase, Box Lug

  • Mfr # 783XZ3

  • Zoro # G907195103


product price:  $81.29
/ea

Key Features

Coil Voltage
208V-240V AC
Series
783X
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
63 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
783XZ3
Zoro #
G907195103
UPC #
-
Country of Origin
China

Dimensions

Depth
4.04 in
Height
3.15 in
Width
2.76 in
Overall Height
3.15 in
Overall Width
2.76 in
Mounting Hole Distance - Height
3.25 in
Overall Depth
4.04 in
Mounting Hole Distance - Width
1.86 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
208V-240V AC
Series
783X
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
63 A
Full Load Current - Inductive
50 A
Phase
3
Terminal Connection Type
Box Lug
Enclosure NEMA Rating
No Enclosure
Standards
CE, cRUus
HP @ 3 Phase - 575V
20 hp
Reversing
No
Maximum Voltage Rating
600V AC
Mounting Postion
Horizontal, Vertical
Auxiliary Contact Module Capacity
2
Maximum Operating Temperature
158 Degrees F
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
15 hp
Number of Terminals
8
Horsepower @ Single Phase - 120V AC
3 hp
Minimum Operating Temperature
-40 Degrees F
Mounting Style
Through Panel
Horsepower @ Three Phase - 208V AC
10 hp
Horsepower @ Three Phase - 480V AC
25 hp
Horsepower @ Single Phase - 240V AC
10 hp
Contact Material
Silver Cadmium Oxide
Status Indicator
Mechanical Flag
Mechanical Operating Durability
500,000
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 600V AC
25 hp
Number of Normally Closed Main Contacts
0
Electrical Operating Durability
200,000
Locked Rotor Load
200 A @ 600V AC, 250 A @ 480V AC, 300 A @ 240/277V AC
Response Time
20 msec
NEMA Enclosure Rating
No Enclosure
Contactor Style
HVACR Definite Purpose Contactor

Description

The DAYTON - 783XZ3 is a Definite Purpose Magnetic Contactor, an industrial electrical device designed to control the flow of power in heavy-duty applications. It operates by responding to electrical impulses, allowing or interrupting power supply based on the need. This tool is commonly used by industry professionals for managing and automating machinery operations in various sectors like HVAC, data processing, and manufacturing.

  • Auxiliary Contact Module Capacity: The contactor can control up to 2 additional secondary circuits providing flexibility in managing multiple electrical loads or signals.
  • Coil Voltage: Operates within a voltage range of 208V-240V AC for effective engagement or disengagement of its electrical circuit.
  • Contact Material: Made from Silver Cadmium Oxide which influences conductivity, durability, and resistance to corrosion.
  • Electrical Operating Durability: Rated for up to 200,000 electrical operations under normal conditions.
  • Frequency Compatibility: Designed to handle frequencies of 50/60 Hz making it compatible with different power systems.
  • Horsepower Control Range: Can control motors with horsepower ranging from as low as 3 hp (at single phase -120V) up to as high as 25 hp (at three-phase -600V).
  • Mechanical Operating Durability: Rated for up to 500,000 mechanical operations under normal conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.