Pre-Cut Label Stock Roll, White

  • Mfr # B30-255-851-OSHADA

  • Zoro # G907195172


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA, RoHS Compliant
Indoor/Outdoor Usage
Outdoor
Application
Facility Identification
Labels per Roll
100
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B30-255-851-OSHADA
Zoro #
G907195172
UPC #
888434621592
Country of Origin
Mexico

Dimensions

Roll Width
3 1/4 in
Label Thickness
0.0098 in
Label Height
5 3/4 in
Label Width
3 1/4 in

Details

Item
Pre-Cut Label Stock Roll
Standards
OSHA, RoHS Compliant
Indoor/Outdoor Usage
Outdoor
Application
Facility Identification
Labels per Roll
100
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Secondary Label Included
No
Compatible Mfr Part Number
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100
Minimum Service Temperature
-40 Degrees F
Label Shape
Rectangle
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Preprinted Text
Danger
For Print Method
Thermal-Transfer
Label Material
Polyester
Recommended Ribbon
B30-R10000
Material Properties
Rigid
Inkjet Printable
No
Labels per Row
1
Preprinted Images
Black Header Stripe, Black Border
Material Series
B-851
Maximum Service Temperature
212 Degrees F
Label Media Format
Precut Roll
Label Color
White

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Mfr Part Number BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, Label Color White, Label Finish Not Applicable, Label Height 5 3/4 in, Label Material Polyester, Label Width 3 1/4 in, Labels per Roll 100, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Vial/Tube Size Not Applicable, Adhesive Properties Not Applicable, Material Properties Rigid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.