This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QQPT664X
- Zoro #
- G907197237
- UPC #
- -
- Country of Origin
- China
Dimensions
- Barb Size
- Standard
- Fitting Side C Tube Inner Diameter
- 3/4 in
- Overall Length
- 3 29/32 in
- Fitting Side A Tube Inner Diameter
- 1 1/4 in
- Fitting Side B Tube Inner Diameter
- 1 1/4 in
- Fitting Side 1 Tube Inner Diameter
- 1 1/4 in
- Fitting Side 3 Tube Inner Diameter
- 3/4 in
- Fitting Side 2 Tube Inner Diameter
- 1 1/4 in
- Wire Rope Length
- 3 29/32 in
- Length
- 3 29/32 in
Description
Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Polymer, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 1/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 1/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/4 in, Overall Length 3 29/32 in, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.