Push-to-Connect Fitting, Brass, Silver

  • Mfr # W68PLP-3-4
  • Zoro # G907199965
product price: 
$
5.15
/ea

Key Features

Specific Fitting Shape
Connector
Overall Length
1 in
Application
Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum
System of Measurement
Imperial
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W68PLP-3-4
Zoro #
G907199965
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
3/16 in
Fitting Side A Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/16 in
Fitting Side 2 Pipe Size
1/4 in
Wire Rope Length
1 in
Length
1 in

Details

Item
Push-Fit Fitting
Specific Fitting Shape
Connector
Application
Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum
System of Measurement
Imperial
Color
Silver
Standards
UL94 V-0
Vacuum Rating
28 inHg
Compatible Tube Material
Polyethylene, Polypropylene, Polyurethane, Rigid Nylon, Semi-Rigid Nylon
Thread Sealant Type
White Acrylic
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Release Ring Color
Black
Resistance Properties
Chemical-Resistant
Maximum Operating Pressure
300 psi
Release Ring Material
Nitrile Rubber
Fitting Material
Brass
Compatible Tube Hardness
95 Shore A, 90 Shore A
Finish/Coating
Nickel Plated
Material Grade
C36000
Series
Prestolok
Minimum Operating Temperature
0 Degrees F
Fitting Side B Connection Type
MNPTF
Release Type
Button
Fitting Shape
Straight
Fitting Side 1 Connection Type
Push-to-Connect
Finish
Nickel-Plated
Operating Temperature - Minimum
0 Degrees F
For Media Type
Air, Gases, Oils
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
300 psi
Fitting Side 2 Connection Type
MNPTF
Wire Color
Silver

Description

Push-Fit Fitting, Application Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side A Pipe Size 1/4 in, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews