Push-to-Connect Elbow, Brass, Silver

  • Mfr # W169PLPNS-4-4
  • Zoro # G907200029
product price: 
$
5.15
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
System of Measurement
Imperial
Application
Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum
Overall Length
27/32 in
Standards
UL94 V-0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W169PLPNS-4-4
Zoro #
G907200029
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
27/32 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Wire Rope Length
27/32 in
Length
27/32 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow
System of Measurement
Imperial
Application
Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum
Standards
UL94 V-0
Color
Silver
Compatible Tube Hardness
95 Shore A, 90 Shore A
Material Grade
C37700
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
Nitrile Rubber
Release Type
Button
Maximum Operating Pressure
300 psi
Series
Prestolok
Fitting Side B Connection Type
MNPTF
Release Ring Color
Black
Fitting Material
Brass
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Chemical-Resistant
Finish/Coating
Nickel Plated
Compatible Tube Material
Polyethylene, Polypropylene, Polyurethane, Rigid Nylon, Semi-Rigid Nylon
Thread Sealant Type
White Acrylic
Vacuum Rating
28 inHg
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
300 psi
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
0 Degrees F
For Media Type
Air, Gases, Oils
Finish
Nickel-Plated
Fitting Side 2 Connection Type
MNPTF
Fitting Side 1 Connection Type
Push-to-Connect
Wire Color
Silver

Description

Push-Fit Elbow Fitting, Application Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side A Pipe Size 1/4 in, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C37700, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews