Spray Paint Primer, Red, Flat, Solvent, 10 oz
- Mfr # A04419007
- Zoro # G907200111
product price:Â
$
5.39
/ea
Key Features
Net Weight
10 oz
Sheen
Flat
Coverage
9 to 13 sq ft
Base Type
Solvent
Dry Time
15 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A04419007
- Zoro #
- G907200111
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 10 oz
Details
- Item
- Spray Paint Primer
- Color
- Red
- Net Weight
- 10 oz
- Sheen
- Flat
- Coverage
- 9 to 13 sq ft
- Base Type
- Solvent
- Dry Time
- 15 min
- Standards
- ANSI
- Exposure Conditions
- Exterior, Interior
- Dry Time Tack Free
- 12 min
- Resin Type
- Modified Alkyd
- Dry Time to Recoat
- 12 min
- Series Number
- 4419
- Compatible Surface Material
- Metal, Wood
- Finish Texture
- No Texture
- Sub Brand
- Work Day
- Opacity
- 100 %
- Coating Application
- Rust Preventative Spray Paint
- Coverage Area
- 9 to 13 sq ft
- Use Location
- Exterior, Interior
- Wire Color
- Red
Description
Spray Paint Primer, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Red, Compatible Surface Material Metal, Wood, Sheen Flat, Finish Texture No Texture, Resin Type Modified Alkyd, Color Red, Container Size 10 oz, Coverage Area 9 to 13 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Work Day, Dry Time Tack Free 12 min, Dry Time to Recoat 12 min, Net Weight 10 oz
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.