Aerosol Can Components, Red
- Mfr # B70226700
- Zoro # G322937289
product price:Â
$
0.30
/ea
Sold in multiples of 1000 for
$300.00
Key Features
Actuator Style
Conical
Color
Red
Compatible Manufacturer Part Number
Omni-Fill
Compatible Series
Omni-Fill
Product Type
Female Actuator Conical Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B70226700
- Zoro #
- G322937289
- UPC #
- 075577011650
- Country of Origin
- United States
- Actuator Style
- Conical
- Color
- Red
- Item
- Aerosol Can Components
- Compatible Manufacturer Part Number
- Omni-Fill
- Compatible Series
- Omni-Fill
- Product Type
- Female Actuator Conical Spray
- Wire Color
- Red
Description
Aerosol Can Components,Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.