Zoro Homepage
This item is Discontinued.
Superior Glove Leather Gloves, Goatskin, XL, PR 378GKTAXL

Leather Gloves, Goatskin, XL, PR (Discontinued)

  • Mfr # 378GKTAXL
  • Zoro # G9072892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378GKTAXL
Zoro #
G9072892
UPC #
-
Country of Origin
Pakistan

Details

Item
Leather Gloves
Color
White
Thumb Style
Keystone
Application
General Maintenance
Sold As
Pair
Leather Palm Type
Single
Leather Palm Process
Full Grain
Stitching Material
Polyester
Standards
ANSI, ASTM

Description

Leather Gloves, Stitching Material Polyester, Sold As Pair, Standards ANSI, ASTM, Thumb Style Keystone, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.