This item is Discontinued.

Lamotte Phosphate Testing Kit, 0.02 to 2.0ppm 3121-02

Phosphate Testing Kit, 0.02 to 2.0ppm (Discontinued)

  • Mfr # 3121-02
  • Zoro # G9073111
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3121-02
Zoro #
G9073111
UPC #
637395463099
Country of Origin
Unknown

Details

Item
Phosphate Testing Kit
Type
Phosphate
Range
Less Than0.02, 0.52, 0.1, 0.2, 0.5, 1.0, 2.0 ppm
Number of Tests
50
Test System
Colorimetric
Sensitivity
0.2ppm
Includes
30ml Phosphate Acid Reagent, 5g Phosphate Reducing Reagent, Color Comparator w/Axial Reader and Instructions

Description

Phosphate Testing Kit, Phosphate, Range less than 0.02, 0.52, 0.1, 0.2, 0.5, 1.0, 2.0 ppm, Sensitivity 0.2ppm, Test System Colorimetric, Number of Tests 50, Replacement Reagents -, Includes 30ml Phosphate Acid Reagent, 5g Phosphate Reducing Reagent, Color Comparator w/Axial Reader and Instructions

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.