Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Boot for M12 FUEL 1/4 in. and 3/8 in. Extended Reach High Speed Ratchets

  • Mfr # 49-16-2569

  • Zoro # G907353930


product price: $35.00
/ea

Key Features

Includes
(1) Tool Case
Overall Length
2 7/8 in
Number of Pieces
1
Drive Size
1/4 in
Features
Best in Class Protection, Durable Proprietary Rubber Designed to Withstand Corrosive Materials Commonly Found in Maintenance Environments, Flexible Material Allows for Easy Install and Removal, Form-Fitting, Lightweight Design Protects the Tool and Work Surface While Adding Minimal Size or Weight to the Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2569
Zoro #
G907353930
UPC #
045242772025
Country of Origin
China

Dimensions

Overall Length
2 7/8 in
Drive Size
1/4 in

Details

Item
Protective Boot
Includes
(1) Tool Case
Number of Pieces
1
Features
Best in Class Protection, Durable Proprietary Rubber Designed to Withstand Corrosive Materials Commonly Found in Maintenance Environments, Flexible Material Allows for Easy Install and Removal, Form-Fitting, Lightweight Design Protects the Tool and Work Surface While Adding Minimal Size or Weight to the Tool
For Use With
High Speed Ratchet
Application
Fastening and Removing Bolts
Compatible Product Type
High Speed Ratchet
Product Type
Protective Boot
Compatible Manufacturer Model Number
2568-20, 2569-20
Tool Series
M12 FUEL(TM)

Description

Protective Boot, For Use With High Speed Ratchet, Includes (1) Tool Case, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.