24 in x 12 in x 10 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 10Y735

  • Zoro # G9073757


product price:  $2.49
/ea
Sold in multiples of 25 for $62.25

Key Features

Inside Length
24 in
Inside Width
12 in
Inside Height
10 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10Y735
Zoro #
G9073757
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
24 in
Inside Width
12 in
Inside Height
10 in
Outside Length
24 5/16 in
Outside Height
10 5/8 in
Outside Width
12 5/16 in
Wall Thickness
5/32 in
Inside LxWxH
24x12x10

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
RSC
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Moving Box Type
Dish, Utensils, General

Description

Shipping Box, Box Style Standard, Dish, Utensils, General, Wall Type Single Wall, Inside Length 24 in, Inside Width 12 in, Inside Height 10 in, 24x12x10 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 5/16 in, Outside Width 12 5/16 in, Outside Height 10 in, 24 5/16x12 5/16x10 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.