Isopropyl Alcohol, Drum, Plastic, 20L
Mfr # HH29601
Zoro # G907385788
product price:Â $153.99
/ea
Sold in multiples of 54 for $8,315.46
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Shipping Restrictions
UN1219 Isopropanol 3 II
Concentration
0.1%
Chemical Formula
C3H8O
Application
Surface Cleaning
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HH29601
Zoro #
G907385788
UPC #
-
Country of Origin
United States
Details
Item
Isopropyl Alcohol
Shelf Life
24 mo
Shipping Restrictions
UN1219 Isopropanol 3 II
Concentration
0.1%
Chemical Formula
C3H8O
Application
Surface Cleaning
Calibration Certificate
C of A
Molecular Weight
36.46
Chemical Grade
Lab
CAS Number
67-63-0, 7732-18-5
Container Type
Drum
Storage Temperature
Room Temperature
Purity
70 %
Volume
20 L
Product Type
Isopropyl Alcohol
Form
Liquid
Container Material
Plastic
Description
Isopropyl Alcohol, Concentration 0.1 Percent, CAS Number 67-63-0, 7732-18-5, Molecular Weight 36.46, Chemical Formula C3H8O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Alcohol, Solvent, Calibration Certificate C of A, Shelf Life 24 mo, Shipping Restrictions UN1219 Isopropanol 3 II, Standards Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.