Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

106 in. Track Saw Guide Rail

  • Mfr # 48-08-0572

  • Zoro # G907458697


product price: $269.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Length
106 in
Material
Steel
Height
2/5 in
Features
Anti Splinter Strip to Reduce Tear Out During Cuts, Compatible with M18 FUEL(TM) 6-1/2 in Plunge Track Saw, Compatible with Milwaukee Clamps (48-08-0573), Compatible with Milwaukee Rail Connector (48-08-0575), Extruded Aluminum for Precision Straight Cuts
Width
7 2/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-08-0572
Zoro #
G907458697
UPC #
045242586981
Country of Origin
Viet Nam

Dimensions

Length
106 in
Height
2/5 in
Overall Length
106 in
Width
7 2/5 in
Overall Height
3/8 in
Overall Width
7 3/8 in

Details

Item
Track Saw Guide Rail
Material
Steel
Features
Anti Splinter Strip to Reduce Tear Out During Cuts, Compatible with M18 FUEL(TM) 6-1/2 in Plunge Track Saw, Compatible with Milwaukee Clamps (48-08-0573), Compatible with Milwaukee Rail Connector (48-08-0575), Extruded Aluminum for Precision Straight Cuts
Compatible Brand
Milwaukee
Tool Series
M18 FUEL(TM)
Compatible Manufacturer Model Number
2831-20
Compatible Product Type
Track Saw
Product Type
Guide Rail

Description

The Milwaukee guide rail is designed to deliver precise straight cuts for the professional carpenter and remodeler. Compatible with the MILWAUKEE 6-1/2” Plunge Track Saw (2831-20) the guide rail features anti-slip strips to keep the track from moving during cuts and an anti-splinter edge strip to help make splinter-free, finish quality cuts. The guide rail is also compatible with the Milwaukee rail clamps, rail connectors, and track bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.