6" Bent Needle Nose Solid Joint Pliers

  • Mfr # 8886CVN

  • Zoro # G907466340


product price: $23.69
/ea

Key Features

Overall Length
6 in
Insulated / Uninsulated
Uninsulated
Width
2 in
Standards
ASME
Handle Color
Rawhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8886CVN
Zoro #
G907466340
UPC #
037103213020
Country of Origin
Viet Nam

Dimensions

Overall Length
6 in
Width
2 in
Jaw Width
0.687 in
Jaw Length
1 in
Jaw Thickness
0.375 in
Handle Length
3.5 in

Details

Item
Bent Needle Nose Solid Joint Pliers 6"
Insulated / Uninsulated
Uninsulated
Standards
ASME
Handle Color
Rawhide
Finish
Polished
Material
Alloy Steel
Wire Cutter
No
Wire Crimper
No

Description

Bent Needle Nose Solid Joint Pliers 6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.