
Coated Work Gloves, Latex, Crinkle, Palm Coating, 2 Abrasion Level, Black, S-7 1 PR
Mfr # CM4000
Zoro # G907479470
product price:Â $2.15
/pr
Sold in multiples of 12 for $25.80
Key Features
Color
Black
Glove Coating Material
Latex
Glove Coating Coverage
Palm Coating
ANSI/ISEA Abrasion Level
2
Glove Coating Finish
Crinkle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CM4000
Zoro #
G907479470
UPC #
818187015485
Country of Origin
China
Dimensions
Glove Size
S-7
Thickness
13 ga
Size
Small
Details
Item
Coated Work Gloves
Color
Black
Glove Coating Material
Latex
Glove Coating Coverage
Palm Coating
ANSI/ISEA Abrasion Level
2
Glove Coating Finish
Crinkle
Standards
EN388:2016, CE
Glove Construction
Seamless
Palm Construction
Seamless Knit
Features
Elastic Cuff Style; EN388 Rating: 2131X
Finger Style
Full Finger
Insulated
No
Special Features
Finished Hem Style
Leather Palm Type
Coated
Cuff Style
Knit Wrist
Application
Assembly, Automotive, Maintainance and Repair, Drywall, Machine Shops, Metal Fabrication, Manufacturing, Material Handling, Pipeline Transportation, Refining, Shipping Receiving, Small Part Handling, Wiring
Series
Commander CM4000
Glove Materials
Polyester/Latex
Coating Type
Dipped
Glove Lining Material
Polyester
Description
13-Gauge Seamless Black Polyester Gloves with a Black Crinkle Latex Palm Coating
- 13-Gauge, seamless machine-knit polyester liner offers increased breathability and dexterity
- Crinkle-latex coating provides superior grip in wet and dry conditions as well as excellent abrasion resistance. Coating is designed to channel fluids away allowing better contact on wet surfaces
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.